210TM7A 70.6 A1 STD
Description
210TM7A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85409
BDI # 288962
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.57
210TM0006A 70.6 A1 STD
Description
210TM0006A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85325
BDI # 288879
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.12
360TM8A 70.6 A1 STD
Description
360TM8A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85580
BDI # 289121
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.47
250TM7A 70.6 A1 STD
Description
250TM7A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85429
BDI # 288982
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
25.57
140TM0005A 70.6 A1 STD
Description
140TM0005A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85211
BDI # 288767
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.73