Page 1 of 63

Next

Compare
BF483 56-CC 83.25 TAPERED

COMPARE

BF483 56-CC 83.25 TAPERED

Description
BF4C56T08325 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF4C56T08325

BDI # 297206

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 10.922
Nominal Center Distance - Inch: 0.43
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 13.87

Price Inventory : Available to order
Loading Price
QTY
BB483CN56C/83.25A1ASI1.250X2.36

COMPARE

BB483CN56C/83.25A1ASI1.250X2.36

Description
B4C56S08325 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B4C56S08325

BDI # 296871

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 10.922
Nominal Center Distance - Inch: 0.43
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 13.62

Price Inventory : Available to order
Loading Price
QTY
BB1483 180-CC 73.80 3-5/8 S SHFT

COMPARE

BB1483 180-CC 73.80 3-5/8 S SHFT

Description
B14C18S07380 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B14C18S07380

BDI # 296739

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 23.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 37.084
Nominal Center Distance - Inch: 1.46
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 28.07

Price Inventory : Available to order
Loading Price
QTY
HB1083 210-CC 82.14 2-3/8IN SHFT

COMPARE

HB1083 210-CC 82.14 2-3/8IN SHFT

Description
H10C21S08214 HELICAL GEAR REDUCER ; NON RETURNABLE

DODGE

Part # H10C21S08214

BDI # 298406

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 23.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24.14
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
TW113A-75-EM5

COMPARE

TW113A-75-EM5

Description
TW113A-75-EM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL

BOSTON GEAR

Part # 48947

BDI # 170160

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 23.3
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY