GW602 7.5/1 A WR 3.000
Description
GW602 7.5/1 A WR 3.000 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0270-05122
BDI # 23689627
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
236.5
Flange Outside Diameter - Millimeter:
236.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Shaft Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted