Page 1 of 11

Next

Compare
056DM1A 7.6 A1 STD NRRWF

COMPARE

056DM1A 7.6 A1 STD NRRWF

Description
056DM1A 7.6 A1 STD NRRWF APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85910

BDI # 289196

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 2.794
Nominal Center Distance - Inch: 0.11
Other Features: Double Reduction | Clamp Collar | Shaft Offset
Mounting Method: Direct Mounted
Overall Length - Inch: 11.37

Price Inventory : Available to order
Loading Price
QTY
056WM0012A 00075K1

COMPARE

056WM0012A 00075K1

Description
056WM0012A 00075K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60801

BDI # 288334

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 233.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 8.534

Price Inventory : Available to order
Loading Price
QTY
056WM0021A 00075K1

COMPARE

056WM0021A 00075K1

Description
056WM0021A 00075K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60825

BDI # 288357

Features

Mounting Frame: 56C
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 233.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.438

Price Inventory : Available to order
Loading Price
QTY
056WM0028A 00075K1

COMPARE

056WM0028A 00075K1

Description
056WM0028A 00075K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60837

BDI # 288369

Features

Mounting Frame: 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 233.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.656

Price Inventory : Available to order
Loading Price
QTY
056WM0016A 00075K1

COMPARE

056WM0016A 00075K1

Description
056WM0016A 00075K1 REDUCER ; NON RETURNABLE SIZE 56WM16A 7:5 XL

MASTER POWER TRANS

Part # M60813

BDI # 288345

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 233.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 10.128

Price Inventory : Available to order
Loading Price
QTY