Page 1 of 169

Next

Compare
056DM1A 7.6 A1 STD NRRWF

COMPARE

056DM1A 7.6 A1 STD NRRWF

Description
056DM1A 7.6 A1 STD NRRWF APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85910

BDI # 289196

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 2.794
Nominal Center Distance - Inch: 0.11
Other Features: Double Reduction | Clamp Collar | Shaft Offset
Mounting Method: Direct Mounted
Overall Length - Inch: 11.37

Price Inventory : Available to order
Loading Price
QTY
210DM3A 7.6 A1 STD

COMPARE

210DM3A 7.6 A1 STD

Description
210DM3A 7.6 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85103

BDI # 288664

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 218.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.146
Nominal Center Distance - Inch: 0.99
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 15.48

Price Inventory : Available to order
Loading Price
QTY
210DM4A 7.6 A1

COMPARE

210DM4A 7.6 A1

Description
210DM4A 7.6 A1 APG REDUCER ; NON RETURNABLE 210TC DOUBLE 7.6:1

MASTER POWER TRANS

Part # M85174

BDI # 288734

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 218.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 34.29
Nominal Center Distance - Inch: 1.35
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 16.82

Price Inventory : Available to order
Loading Price
QTY
G50259

COMPARE

G50259

Description
G50259 REDUCER ; 180WG28A 7.5:1 K-1XT

MASTER POWER TRANS

Part # G-50259

BDI # 294350

Features

Mounting Frame: 180TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 233.3
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
056WM0012A 00075K1

COMPARE

056WM0012A 00075K1

Description
056WM0012A 00075K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60801

BDI # 288334

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 233.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 8.534

Price Inventory : Available to order
Loading Price
QTY