Page 1 of 201

Next

Compare
BB1683 250-CC 79.49 4-3/8 S SHFT

COMPARE

BB1683 250-CC 79.49 4-3/8 S SHFT

Description
B16C25S07949 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B16C25S07949

BDI # 296795

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.34

Price Inventory : Available to order
Loading Price
QTY
BB1283 280-CC 85.98 2-7/8 S SHFT

COMPARE

BB1283 280-CC 85.98 2-7/8 S SHFT

Description
B12C28S08598 HELICAL BEVEL REDUCER ; NON RETURNABLE

DODGE

Part # B12C28S08598

BDI # 296734

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 27.54

Price Inventory : Available to order
Loading Price
QTY
F663BF-80-B9

COMPARE

F663BF-80-B9

Description
F663BF-80-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28803

BDI # 165974

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338806
Mounting Method: Flange Mounted
Overall Length - Inch: 22.99

Price Inventory : Available to order
Loading Price
QTY
BF1283 180-CC 85.98 TAPERED

COMPARE

BF1283 180-CC 85.98 TAPERED

Description
BF12C18T08598 TAPERED RHB REDUCER ; NON RETURNABLE

DODGE

Part # BF12C18T08598

BDI # 297016

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 21.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 20.066
Nominal Center Distance - Inch: 0.79
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 24.72

Price Inventory : Available to order
Loading Price
QTY
843B-80K-M1

COMPARE

843B-80K-M1

Description
843B-80K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00287

BDI # 180183

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 21.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 6.26

Price Inventory : Available to order
Loading Price
QTY