Page 1 of 12

Next

Compare
C200S009N180

COMPARE

C200S009N180

Description
C200S009N180 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 180C200S009S1A

BDI # 285001

Features

Mounting Frame: 180TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 186.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 14.41

Price Inventory : Available to order
Loading Price
QTY
C350S009N140

COMPARE

C350S009N140

Description
C350S009N140 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350S009S1A

BDI # 284946

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 186.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Loading Price
QTY
C150B009N056LK

COMPARE

C150B009N056LK

Description
C150B009N056LK SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150B009LKA

BDI # 283630

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 186.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 11.86

Price Inventory : Available to order
Loading Price
QTY
C150S009N056

COMPARE

C150S009N056

Description
C150S009N056 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150S009S1A

BDI # 283689

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 186.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Loading Price
QTY
C150T009N056

COMPARE

C150T009N056

Description
C150T009N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C150T009S1A

BDI # 283711

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 186.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 11.89

Price Inventory : Available to order
Loading Price
QTY