Page 1 of 12

Next

Compare
000DR3A 9.3 A1 STD

COMPARE

000DR3A 9.3 A1 STD

Description
000DR3A 9.3 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86052

BDI # 289325

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 188.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Loading Price
QTY
360DM7A 9.3 A1 STD

COMPARE

360DM7A 9.3 A1 STD

Description
360DM7A 9.3 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85486

BDI # 289039

Features

Mounting Frame: 360TC
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 188.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 75.438
Nominal Center Distance - Inch: 2.97
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 26.43

Price Inventory : Available to order
Loading Price
QTY
250DM7A 9.3 A1 STD

COMPARE

250DM7A 9.3 A1 STD

Description
250DM7A 9.3 A1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85419

BDI # 288972

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 188.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 75.438
Nominal Center Distance - Inch: 2.97
Other Features: Double Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 24.36

Price Inventory : Available to order
Loading Price
QTY
1/2 FB56PDG3A 2 9.30 190 APG GM

COMPARE

1/2 FB56PDG3A 2 9.30 190 APG GM

Description
1/2 FB56PDG3A 2 9.30 190 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1220190

BDI # 287464

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 188.2
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
1 FB56PDG3A 3 9.30 190 APG GM

COMPARE

1 FB56PDG3A 3 9.30 190 APG GM

Description
1 FB56PDG3A 3 9.30 190 APG GM GEAR MOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0130190

BDI # 287062

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 188.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 24.892
Nominal Center Distance - Inch: 0.98
Other Features: Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 21.46

Price Inventory : Available to order
Loading Price
QTY