Page 1 of 21

Next

Compare
QCWC760-900E-B7-G

COMPARE

QCWC760-900E-B7-G

Description
QCWC760-900E-B7-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 89151

BDI # 179934

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 1.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 344597
Mounting Method: Direct Mounted
Overall Length - Inch: 20.81

Price Inventory : Available to order
Loading Price
QTY
RFWA713-900-B4-G

COMPARE

RFWA713-900-B4-G

Description
RFWA713-900-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 53021

BDI # 172301

Features

Mounting Frame: 42CZ
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339055
Mounting Method: Direct Mounted
Overall Length - Inch: 8.04

Price Inventory : Available to order
Loading Price
QTY
S843BR-900K-M1

COMPARE

S843BR-900K-M1

Description
S843BR-900K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01282

BDI # 181054

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 1.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 13.74

Price Inventory : Available to order
Loading Price
QTY
RFWA721-900-B5-G

COMPARE

RFWA721-900-B5-G

Description
RFWA721-900-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 53037

BDI # 172317

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339081
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25

Price Inventory : Available to order
Loading Price
QTY
FWA738-900E-B5-G

COMPARE

FWA738-900E-B5-G

Description
FWA738-900E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 52387

BDI # 171741

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 1.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.25
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 338922
Mounting Method: Direct Mounted
Overall Length - Inch: 16.08

Price Inventory : Available to order
Loading Price
QTY