6TB68-Q1
Description
6TB68-Q1 V-BELT PULLEY ; 7.15" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB68-Q1
BDI # 746496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
588776
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
6TB66-Q1
Description
6TB66-Q1 V-BELT PULLEY ; 6.95" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB66-Q1
BDI # 746495
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
588775
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
6TB62-Q1
Description
6TB62-Q1 V-BELT PULLEY ; 6.55" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB62-Q1
BDI # 746493
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
588773
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
6TB60-Q1
Description
6TB60-Q1 V-BELT PULLEY ; 6.35" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB60-Q1
BDI # 746492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
588772
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
68V5300N
Description
68V5300N V-BELT PULLEY ; 53.0" OD 6 GROOVE CAST IRON N BUSHING
Part # 68V5300N
BDI # 747286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588867
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6