60B11H

COMPARE

60B11H

Description
60B11H ROLLER CHAIN SPROCKET ; 11HT 3.000" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B11H

BDI # 746920

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.663

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A11H

COMPARE

60A11H

Description
60A11H ROLLER CHAIN SPROCKET ; 11HT 3.000" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A11H

BDI # 746603

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.663

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS11H-7/8

COMPARE

60BS11H-7/8

Description
60BS11H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 3.000" OD 7/8" BORE

POWERDRIVE LLC

Part # 60BS11H-7/8

BDI # 746676

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.005
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS11H-3/4

COMPARE

60BS11H-3/4

Description
60BS11H-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 11T 3.000" OD 3/4" BORE

POWERDRIVE LLC

Part # 60BS11H-3/4

BDI # 746675

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.005
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY