60B112
Description
60B112 ROLLER CHAIN SPROCKET ; 112T 27.180" OD 1 1/4" BORE 3/4" PITCH
Part # 60B112
BDI # 746921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Rough Bore
35B112
Description
35B112 ROLLER CHAIN SPROCKET ; 112T 13.590" OD 3/8" PITCH
Part # 35B112
BDI # 743671
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
40QD112-SK
Description
40QD112-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 112T 18.12" SK BUSHING
Part # 40QD112-SK
BDI # 744821
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
35QD112-SH
Description
35QD112-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 112T 13.590" SH BUSHING
Part # 35QD112-SH
BDI # 743709
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
50QD112-SF
Description
50QD112-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 11T 22.65" SF BUSHING
Part # 50QD112-SF
BDI # 746032
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed