Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.813
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667898
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.813
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Global Part Number GPN:
670765
Pressure Angle:
14.5
05B-2-125A
Description
05B-2-125A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001181
BDI # 18117699
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.533
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.697
Pitch Diameter - Millimeter:
318.34
Mounting Method:
Rough Bore
16B-2-125A
Description
16B-2-125A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003846
BDI # 18120203
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
083B-125A
Description
083B-125A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001891
BDI # 18118395
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.165
Pitch Diameter - Millimeter:
505.37
Mounting Method:
Rough Bore