14MX-154S-20

COMPARE

14MX-154S-20

Description
14MX-154S-20 SYNCHRONOUS PULLEY

GATES

Part # 77192154

BDI # 1094855

Features

Pitch Diameter - Inch: 27.019
Inch - Metric: Metric
Outside Diameter - Inch: 26.91
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 686.283
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY
14MX-154S-37

COMPARE

14MX-154S-37

Description
14MX-154S-37 SYNCHRONOUS PULLEY

GATES

Part # 77193154

BDI # 1094856

Features

Pitch Diameter - Inch: 27.019
Inch - Metric: Metric
Outside Diameter - Inch: 26.91
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter: 686.283
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Request A Price QTY