P192-14MGT-40
Description
P192-14MGT-40 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 40MM W
Part # 77114192
BDI # 1125509
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P192-14MGT-115
Description
P192-14MGT-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 115MM W
Part # 77111192
BDI # 1125507
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P192-14MGT-55
Description
P192-14MGT-55 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 55MM W
Part # 77115192
BDI # 1125510
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P192-14MGT-85
Description
P192-14MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 85MM W
Part # 77118192
BDI # 1125511
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85
F192-14MGT-55-3020 FF
Description
F192-14MGT-55-3020 FF SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2
Part # 77110040
BDI # 23125612
Features
Pitch Diameter - Inch:
33.701
Inch - Metric:
Metric
Outside Diameter - Inch:
33.575
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Power Grip GT | Cast Iron
Pitch Diameter - Millimeter:
856
Mounting Method:
Bushed
Belt Width - Millimeter:
55