40B20SS PER DWG 35024GDC

COMPARE

40B20SS PER DWG 35024GDC

Description
40B20SS PER DWG 35024GDC SPROCKET ; 3.46 IN OD X 1" LTB X 1/2 P

TSUBAKI

Part # 40B20SS PER DWG 35024GDC

BDI # 21558754

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY