P23-5MGT-15-MPB

COMPARE

P23-5MGT-15-MPB

Description
P23-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093023

BDI # 1125550

Features

Pitch Diameter - Inch: 1.441
Flange Outside Diameter - Millimeter: 42.164
Inch - Metric: Metric
Outside Diameter - Inch: 1.396
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 36.601
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P23-5MGT-25-MPB

COMPARE

P23-5MGT-25-MPB

Description
P23-5MGT-25-MPB SYNCHRONOUS PULLEY ; 5MM PITCH 23T 0.984IN BELT W

GATES

Part # 77095023

BDI # 1125551

Features

Pitch Diameter - Inch: 1.441
Flange Outside Diameter - Millimeter: 42.164
Inch - Metric: Metric
Outside Diameter - Inch: 1.396
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 36.601
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
QD23H100

COMPARE

QD23H100

Description
QD23H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 23T

B & B MANUFACTURING

Part # QD23H100

BDI # 22736360

Features

Pitch Diameter - Inch: 3.661
Flange Outside Diameter - Millimeter: 102.87
Inch - Metric: Inch
Outside Diameter - Inch: 3.607
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 92.989
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD23XH300

COMPARE

QD23XH300

Description
QD23XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SK BUSHED 23T

B & B MANUFACTURING

Part # QD23XH300

BDI # 22736371

Features

Pitch Diameter - Inch: 6.406
Flange Outside Diameter - Millimeter: 173.05
Inch - Metric: Inch
Outside Diameter - Inch: 6.296
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 162.712
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD23XH200

COMPARE

QD23XH200

Description
QD23XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SK BUSHED 23T

B & B MANUFACTURING

Part # QD23XH200

BDI # 22736366

Features

Pitch Diameter - Inch: 6.406
Flange Outside Diameter - Millimeter: 173.05
Inch - Metric: Inch
Outside Diameter - Inch: 6.296
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 162.712
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY