40A28SS PER DWG 1003309

COMPARE

40A28SS PER DWG 1003309

Description
40A28SS PER DWG 1003309 SPROCKET ; 1/2IN PITCH 28 TEETH STEEL

MARTIN SPROCKET & GR

Part # 40A28SS PER DWG 1003309

BDI # 21445225

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.738
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B28SS PER CC93921

COMPARE

25B28SS PER CC93921

Description
25B28SS PER CC93921 SPROCKET ; MTO SPK ROLLER B 28T

MARTIN SPROCKET & GR

Part # 25B28SS PER CC93921

BDI # 24750834

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.233

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.369
Pitch Diameter - Millimeter: 56.718
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120B28 X 3-7/8 KW 2SS PER DRW 04-8467201

COMPARE

120B28 X 3-7/8 KW 2SS PER DRW 04-8467201

Description
120B28 X 3-7/8 KW 2SS PER DRW 04-8467201 ; SPROCKET 5/8-11 UNC SS 1X1/2 KW ON C/L

MARTIN SPROCKET & GR

Part # 120B28 X 3-7/8 KW 2SS PER DRW 04-8467201

BDI # 24829018

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 340.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY