60A29H
Description
60A29H ROLLER CHAIN SPROCKET ; 29HT 7.350" OD 23/32" BORE 3/4" PITCH
Part # 60A29H
BDI # 746622
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
80A29H
Description
80A29H ROLLER CHAIN SPROCKET ; 29HT 9.800" OD 1 3/16" BORE 1" PITCH
Part # 80A29H
BDI # 747525
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
40A29H
Description
40A29H ROLLER CHAIN SPROCKET ; 29HT 4.900" OD 5/8" BORE 1/2" PITCH
Part # 40A29H
BDI # 744373
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
60B29H
Description
60B29H ROLLER CHAIN SPROCKET ; 29HT 7.350" OD 3/4" BORE 3/4" PITCH
Part # 60B29H
BDI # 746939
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
50A29H
Description
50A29H ROLLER CHAIN SPROCKET ; 29HT 6.120" OD 23/32" BORE 5/8" PITCH
Part # 50A29H
BDI # 745626
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore