80QD34-SF
Description
80QD34-SF ROLLER CHAIN SPROCKET ; 1" PITCH 34T 11.39" SF BUSHING
Part # 80QD34-SF
BDI # 747992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Bushed
40B34H
Description
40B34H ROLLER CHAIN SPROCKET ; 34HT 5.700" OD 5/8" BORE 1/2" PITCH
Part # 40B34H
BDI # 744753
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
40A34H
Description
40A34H ROLLER CHAIN SPROCKET ; 34HT 5.700" OD 19/32" BORE 1/2" PITCH
Part # 40A34H
BDI # 744378
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
60B34H
Description
60B34H ROLLER CHAIN SPROCKET ; 34HT 8.540" OD 1" BORE 3/4" PITCH
Part # 60B34H
BDI # 746944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Rough Bore
60A34H
Description
60A34H ROLLER CHAIN SPROCKET ; 34HT 8.540" OD 15/16" BORE 3/4" PITCH
Part # 60A34H
BDI # 746627
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Rough Bore