Page 1 of 2

Next

Compare
40B37

COMPARE

40B37

Description
40B37 ROLLER CHAIN SPROCKET ; 37T 6.180" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B37

BDI # 744756

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.174
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A37

COMPARE

60A37

Description
60A37 ROLLER CHAIN SPROCKET ; 37T 9.260" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A37

BDI # 746630

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.844

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.262
Pitch Diameter - Millimeter: 224.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A37

COMPARE

80A37

Description
80A37 ROLLER CHAIN SPROCKET ; 37T 12.350" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A37

BDI # 747533

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B37

COMPARE

50B37

Description
50B37 ROLLER CHAIN SPROCKET ; 37T 7.720" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B37

BDI # 745992

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.37

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.718
Pitch Diameter - Millimeter: 187.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B37

COMPARE

80B37

Description
80B37 ROLLER CHAIN SPROCKET ; 37T 12.350" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B37

BDI # 747938

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY