Page 1 of 2

Next

Compare
80A41

COMPARE

80A41

Description
80A41 ROLLER CHAIN SPROCKET ; 41T 13.630" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A41

BDI # 747537

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.064

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B41

COMPARE

40B41

Description
40B41 ROLLER CHAIN SPROCKET ; 41T 6.810" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B41

BDI # 744760

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.532

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.812
Pitch Diameter - Millimeter: 165.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A41

COMPARE

60A41

Description
60A41 ROLLER CHAIN SPROCKET ; 41T 10.220" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A41

BDI # 746634

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B41

COMPARE

60B41

Description
60B41 ROLLER CHAIN SPROCKET ; 41T 10.220" OD 1" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B41

BDI # 746951

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B41

COMPARE

80B41

Description
80B41 ROLLER CHAIN SPROCKET ; 41T 13.630" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B41

BDI # 747940

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.064

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY