80A42
Description
80A42 ROLLER CHAIN SPROCKET ; 42T 13.940" OD 1 1/4" BORE 1" PITCH
Part # 80A42
BDI # 747538
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Rough Bore
40B42
Description
40B42 ROLLER CHAIN SPROCKET ; 42T 6.970" OD 3/4" BORE 1/2" PITCH
Part # 40B42
BDI # 744761
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
80BS42-1-1/2
Description
80BS42-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 42T 13.940"OD 1-1/2" BORE
Part # 80BS42-1-1/2
BDI # 747828
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
50QD42-SDS
Description
50QD42-SDS ROLLER CHAIN SPROCKET ; 5/8" PITCH 42T 8.72" SDS BUSHING
Part # 50QD42-SDS
BDI # 746055
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
40A42
Description
40A42 ROLLER CHAIN SPROCKET ; 42T 6.970" OD 23/32" BORE 1/2" PITCH
Part # 40A42
BDI # 744382
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore