40B46
Description
40B46 ROLLER CHAIN SPROCKET ; 46T 7.610" OD 3/4" BORE 1/2" PITCH
Part # 40B46
BDI # 744765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
50B46
Description
50B46 ROLLER CHAIN SPROCKET ; 46T 9.510" OD 3/4" BORE 5/8" PITCH
Part # 50B46
BDI # 746001
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
60B46
Description
60B46 ROLLER CHAIN SPROCKET ; 46T 11.420" OD 15/16" BORE 3/4" PITCH
Part # 60B46
BDI # 746956
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Rough Bore
80B46
Description
80B46 ROLLER CHAIN SPROCKET ; 46T 15.220" OD 1 1/4" BORE 1" PITCH
Part # 80B46
BDI # 747943
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
40A46
Description
40A46 ROLLER CHAIN SPROCKET ; 46T 7.610" OD 23/32" BORE 1/2" PITCH
Part # 40A46
BDI # 744385
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore