Page 1 of 2

Next

Compare
80A51

COMPARE

80A51

Description
80A51 ROLLER CHAIN SPROCKET ; 51T 16.810" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A51

BDI # 747545

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.244

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.813
Pitch Diameter - Millimeter: 412.598
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B51

COMPARE

40B51

Description
40B51 ROLLER CHAIN SPROCKET ; 51T 8.410" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B51

BDI # 744770

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.122

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.406
Pitch Diameter - Millimeter: 206.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B51

COMPARE

60B51

Description
60B51 ROLLER CHAIN SPROCKET ; 51T 12.610" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B51

BDI # 746961

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.183

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.61
Pitch Diameter - Millimeter: 309.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B51

COMPARE

80B51

Description
80B51 ROLLER CHAIN SPROCKET ; 51T 16.810" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B51

BDI # 747948

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.244

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.813
Pitch Diameter - Millimeter: 412.598
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A51

COMPARE

50A51

Description
50A51 ROLLER CHAIN SPROCKET ; 51T 10.510" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A51

BDI # 745648

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.153

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.508
Pitch Diameter - Millimeter: 257.886
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY