35B54
Description
35B54 ROLLER CHAIN SPROCKET ; 3/8" P 54T 5/8" MIN PLAIN BORE
Part # 35B54
BDI # 618952
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Global Part Number GPN:
36129
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
6.45
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Simplex Type
Global Part Number GPN:
569827
Pitch Diameter - Millimeter:
163.82
Mounting Method:
Rough Bore
35BTB54
Description
35BTB54 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB54
BDI # 618896
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32034
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
QD Bushing
Global Part Number GPN:
30910
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Bushed
35B54FH X 7/8
Description
35B54FH X 7/8 ROLLER CHAIN SPROCKET ; 3/8" P 54T 7/8" BORE W/HARDENED TEETH
Part # 35B54FP
BDI # 17159173
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Global Part Number GPN:
573046
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore