80A55
Description
80A55 ROLLER CHAIN SPROCKET ; 55T 18.090" OD 1 1/4" BORE 1" PITCH
Part # 80A55
BDI # 747549
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Rough Bore
40B55
Description
40B55 ROLLER CHAIN SPROCKET ; 55T 9.040" OD 3/4" BORE 1/2" PITCH
Part # 40B55
BDI # 744774
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Rough Bore
50A55
Description
50A55 ROLLER CHAIN SPROCKET ; 55T 11.310" OD 15/16" BORE 5/8" PITCH
Part # 50A55
BDI # 745652
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
50B55
Description
50B55 ROLLER CHAIN SPROCKET ; 55T 11.310" OD 1" BORE 5/8" PITCH
Part # 50B55
BDI # 746010
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore
60B55
Description
60B55 ROLLER CHAIN SPROCKET ; 55T 13.570" OD 15/16" BORE 3/4" PITCH
Part # 60B55
BDI # 746965
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.566
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Rough Bore