05B-58A
Description
05B-58A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001338
BDI # 18117858
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.818
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.945
Pitch Diameter - Millimeter:
147.77
Mounting Method:
Rough Bore
05B-2-58A
Description
05B-2-58A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001265
BDI # 18117775
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.818
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.945
Pitch Diameter - Millimeter:
147.77
Mounting Method:
Rough Bore