Page 1 of 3

Next

Compare
80QD70-E

COMPARE

80QD70-E

Description
80QD70-E ROLLER CHAIN SPROCKET ; 1" PITCH 70T 22.87" E BUSHING

POWERDRIVE LLC

Part # 80QD70-E

BDI # 748001

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 22.289
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.867
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 566.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B70

COMPARE

40B70

Description
40B70 ROLLER CHAIN SPROCKET ; 70T 11.430" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B70

BDI # 744780

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.145

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.433
Pitch Diameter - Millimeter: 283.083
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50QD70-SK

COMPARE

50QD70-SK

Description
50QD70-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 70T 14.29" SK BUSHING

POWERDRIVE LLC

Part # 50QD70-SK

BDI # 746060

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 13.931
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.292
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 353.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B70

COMPARE

80B70

Description
80B70 ROLLER CHAIN SPROCKET ; 70T 22.870" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B70

BDI # 747959

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.289

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.867
Pitch Diameter - Millimeter: 566.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A70

COMPARE

50A70

Description
50A70 ROLLER CHAIN SPROCKET ; 70T 14.290" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A70

BDI # 745658

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.931

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.292
Pitch Diameter - Millimeter: 353.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY