50A76
Description
50A76 ROLLER CHAIN SPROCKET ; 76T 15.486" OD 15/16" BORE 5/8" PITCH
Part # 50A76
BDI # 745660
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
60A76
Description
60A76 ROLLER CHAIN SPROCKET ; 76T 18.580" OD 1 1/4" BORE 3/4" PITCH
Part # 60A76
BDI # 746660
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
50B76
Description
50B76 ROLLER CHAIN SPROCKET ; 76T 15.486" OD 1" BORE 5/8" PITCH
Part # 50B76
BDI # 746018
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
80A76
Description
80A76 ROLLER CHAIN SPROCKET ; 76T 24.780" OD 1 1/2" BORE 1" PITCH
Part # 80A76
BDI # 747558
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
60B76
Description
60B76 ROLLER CHAIN SPROCKET ; 76T 18.580" OD 1 1/4" BORE 3/4" PITCH
Part # 60B76
BDI # 746977
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore