05UBBJ3A28.A-B ULTRAMITE 28
Description
05UBBJ3A28.A-B ULTRAMITE 28 GEARMOTOR ; 2HP 1750RPM 145TC FRAME 28.37RATIO
Part # 4765861
BDI # 21917688
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Triple Reduction | Without Bushing | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.11