Features
Component:
Keyless Self Releasing Locking Assembly
Series:
TLK
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Outside Diameter - Millimeter:
30
Bore - Millimeter:
25
Bore - Inch:
0.984
Length - Millimeter:
6.3
Other Features:
Low Torque
Length - Inch:
0.248
Features
Component:
Keyless Self Releasing Locking Assembly
Series:
TLK
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Bore - Millimeter:
20
Bore - Inch:
0.787
Length - Millimeter:
6.3
Other Features:
Low Torque
Length - Inch:
0.248
8MX30S21-1108
Description
8MX30S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 30T 3.00" PD 21MM W BORE 1108 BUSH
Part # 8MX30S21-1108
BDI # 21981229
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Bushed
8MX30S12-1108
Description
8MX30S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 30T 3.00" PD 12MM W BORE 1108 BUSH
Part # 8MX30S12-1108
BDI # 21981227
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Bushed
PB8MX30S21
Description
PB8MX30S21 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 30T 3.00" PD 21MM WIDE MPB
Part # PB8MX30S21
BDI # 21978368
Features
Pitch Diameter - Inch:
0.118
Flange Outside Diameter - Millimeter:
3.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.116
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.008
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21