PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PLFKE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.323
Nominal Thickness - Millimeter:
8.204
Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992