Page 1 of 5

Next

Compare
PL3/8KEPOWER-LOCK KE SERIE

COMPARE

PL3/8KEPOWER-LOCK KE SERIE

Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL

TSUBAKI

Part # PLFKE

BDI # 21574707

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 0.938

Outside Diameter - Millimeter: 23.825
Bore - Millimeter: 9.525
Length - Millimeter: 16.5
Other Features: 3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch: 0.65

Price Inventory : Available to order
Loading Price
QTY
P13-5MGT-09AL

COMPARE

P13-5MGT-09AL

Description
P13-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2

GATES

Part # 78450913

BDI # 22282711

Features

Pitch Diameter - Inch: 0.827
Flange Outside Diameter - Millimeter: 23.825
Inch - Metric: Metric
Outside Diameter - Inch: 0.75
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PL008X021 KE

COMPARE

PL008X021 KE

Description
PL008X021 KE KEYLESS LOCK BUSHING

TSUBAKI

Part # PL008X021KE

BDI # 20391419

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.827

Outside Diameter - Millimeter: 21
Bore - Millimeter: 8
Length - Millimeter: 16.51
Other Features: Power-Lock
Length - Inch: 0.65

Price Inventory : Available to order
Loading Price
QTY
PL 1/2 KE

COMPARE

PL 1/2 KE

Description
PL 1/2 KE POWER-LOCK KEYLESS LOCK DEVICE ; 0.5" SHAFT OD 1.063" HUB ID

TSUBAKI

Part # PLHKE

BDI # 21463121

Features

Component: Keyless Screw Locking Assembly
Series: KE
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.063

Outside Diameter - Millimeter: 27
Bore - Millimeter: 12.7
Length - Millimeter: 16.51
Other Features: Power-Lock
Length - Inch: 0.65

Price Inventory : Available to order
Loading Price
QTY
PL016X020 EF

COMPARE

PL016X020 EF

Description
PL016X020 EF POWER LOCK

TSUBAKI

Part # PL016X020EF

BDI # 21849737

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.787

Outside Diameter - Millimeter: 20
Bore - Millimeter: 16
Length - Millimeter: 27
Other Features: 6 Locking Screws | Self Centering | Thin Profile
Length - Inch: 1.063

Price Inventory : Available to order
Loading Price
QTY