PL3/8KEPOWER-LOCK KE SERIE
Description
PL3/8KEPOWER-LOCK KE SERIE LOCKING ASSY ; KEYLESS 0.375" BORE 0.938" OD STEEL
Part # PLFKE
BDI # 21574707
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.938
Outside Diameter - Millimeter:
23.825
Bore - Millimeter:
9.525
Length - Millimeter:
16.5
Other Features:
3 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
0.65
P13-5MGT-09AL
Description
P13-5MGT-09AL SYNCHRONOUS PULLEY ; POWERGRIP GT2
Part # 78450913
BDI # 22282711
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.75
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
21
Mounting Method:
Rough Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.827
Outside Diameter - Millimeter:
21
Bore - Millimeter:
8
Length - Millimeter:
16.51
Other Features:
Power-Lock
Length - Inch:
0.65
PL 1/2 KE
Description
PL 1/2 KE POWER-LOCK KEYLESS LOCK DEVICE ; 0.5" SHAFT OD 1.063" HUB ID
Part # PLHKE
BDI # 21463121
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
12.7
Length - Millimeter:
16.51
Other Features:
Power-Lock
Length - Inch:
0.65
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.787
Outside Diameter - Millimeter:
20
Bore - Millimeter:
16
Length - Millimeter:
27
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.063