Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.827
Outside Diameter - Millimeter:
21
Bore - Millimeter:
8
Length - Millimeter:
16.51
Other Features:
Power-Lock
Length - Inch:
0.65
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.787
Outside Diameter - Millimeter:
20
Bore - Millimeter:
16
Length - Millimeter:
27
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.063
25B10H
Description
25B10H ROLLER CHAIN SPROCKET ; 10HT 0.919" OD 1/4" BORE 1/4" PITCH
Part # 25B10H
BDI # 742508
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore