Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
463863
Bushing Series:
1215
SDS 15/16
Description
SDS 15/16 QD BUSHING ; 15/16" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 15/16
BDI # 611139
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Global Part Number GPN:
465327
Bushing Series:
SDS
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464575
Bushing Series:
H
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
PA Series
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
P1 1 3/8 5/16
Description
P1 1 3/8 5/16 SPLIT TAPER BUSHING ; 1-3/8" BORE 1-15/16" OD 1.94" LTB
Part # 1069475
BDI # 326443
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
17858
Bushing Series:
P1