Page 1 of 6

Next

Compare
3C100E

COMPARE

3C100E

Description
3C100E V-BELT PULLEY ; 10.40" OD 3 GROOVE E BUSHING CAST IRON

POWERDRIVE LLC

Part # 3C100E

BDI # 742995

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 588047
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
2C100SF

COMPARE

2C100SF

Description
2C100SF V-BELT PULLEY ; 10.40" OD 2 GROOVE SF BUSHING CAST IRON

POWERDRIVE LLC

Part # 2C100SF

BDI # 741910

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587923
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
120A20

COMPARE

120A20

Description
120A20 ROLLER CHAIN SPROCKET ; 20T 10.370" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A20

BDI # 740956

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.588

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.371
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS42-1-3/4

COMPARE

60BS42-1-3/4

Description
60BS42-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1-3/4" BORE

POWERDRIVE LLC

Part # 60BS42-1-3/4

BDI # 746826

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.037
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.458
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 254.94
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS42-1-3/16

COMPARE

60BS42-1-3/16

Description
60BS42-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 60BS42-1-3/16

BDI # 746825

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.037
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.458
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 254.94
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY