Page 1 of 5

Next

Compare
80QD35-SF

COMPARE

80QD35-SF

Description
80QD35-SF ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71" OD SF BUSHING

POWERDRIVE LLC

Part # 80QD35-SF

BDI # 747993

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 283.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B35H

COMPARE

80B35H

Description
80B35H ROLLER CHAIN SPROCKET ; 35HT 11.710" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B35H

BDI # 747936

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.156

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.711
Pitch Diameter - Millimeter: 283.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS35H-1-7/16

COMPARE

80BS35H-1-7/16

Description
80BS35H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71"OD 1-7/16" BORE

POWERDRIVE LLC

Part # 80BS35H-1-7/16

BDI # 747790

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 283.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS35H-1-1/2

COMPARE

80BS35H-1-1/2

Description
80BS35H-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71"OD 1-1/2" BORE

POWERDRIVE LLC

Part # 80BS35H-1-1/2

BDI # 747784

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 11.156
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.711
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 283.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
35B96

COMPARE

35B96

Description
35B96 ROLLER CHAIN SPROCKET ; 96T 11.680" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 35B96

BDI # 743703

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.68
Pitch Diameter - Millimeter: 291.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY