60B49
Description
60B49 ROLLER CHAIN SPROCKET ; 49T 12.130" OD 15/16" BORE 3/4" PITCH
Part # 60B49
BDI # 746959
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
50A59
Description
50A59 ROLLER CHAIN SPROCKET ; 59T 12.100" OD 15/16" BORE 5/8" PITCH
Part # 50A59
BDI # 745656
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
50B59
Description
50B59 ROLLER CHAIN SPROCKET ; 59T 12.100" OD 1" BORE 5/8" PITCH
Part # 50B59
BDI # 746014
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
60A49
Description
60A49 ROLLER CHAIN SPROCKET ; 49T 12.130" OD 15/16" BORE 3/4" PITCH
Part # 60A49
BDI # 746642
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore