Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
50QD60-SK
Description
50QD60-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.3" SK BUSHING
Part # 50QD60-SK
BDI # 746059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
50BS60-1
Description
50BS60-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1" BORE
Part # 50BS60-1
BDI # 745954
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
120A24
Description
120A24 ROLLER CHAIN SPROCKET ; 24T 12.290" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A24
BDI # 740960
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore
50BS60-1-7/16
Description
50BS60-1-7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.300" OD 1-7/16" BORE
Part # 50BS60-1-7/16
BDI # 745962
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore