Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.64
Outside Diameter - Millimeter:
321.056
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588450
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
F
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.64
Outside Diameter - Millimeter:
321.056
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588903
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
8
100A30H
Description
100A30H ROLLER CHAIN SPROCKET ; 30HT 12.640" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A30H
BDI # 740533
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
60B51
Description
60B51 ROLLER CHAIN SPROCKET ; 51T 12.610" OD 15/16" BORE 3/4" PITCH
Part # 60B51
BDI # 746961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.61
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore