Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
PX140F TL 3535
Description
PX140F TL 3535 TAPER LOCK FLG ASSY ; 13" OD HUB 3-1/2" LTB
Part # 011154
BDI # 239595
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Features
Pilot Diameter - Millimeter:
311.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
73.025
Nominal Bolt Circle Diameter Round - Inch:
9.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.25
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
234.95