D120B25 X 3
Description
D120B25 X 3 SPROCKET ; 25 TOOTH B HUB 120-2 CHAIN 3.00" BORE
Part # D120B25 X 3
BDI # 26268213
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore