Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
80BS40-2
Description
80BS40-2 ROLLER CHAIN SPROCKET ; 1" PITCH 40T 13.310"OD 2" BORE
Part # 80BS40-2
BDI # 747824
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
3C130E
Description
3C130E V-BELT PULLEY ; 13.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C130E
BDI # 742999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588051
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
4C130E
Description
4C130E V-BELT PULLEY ; 13.40" OD 4 GROOVE E BUSHING CAST IRON
Part # 4C130E
BDI # 744040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588186
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
6C130F
Description
6C130F V-BELT PULLEY ; 13.40" OD 6 GROOVE F BUSHING CAST IRON
Part # 6C130F
BDI # 746435
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588716
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6