Page 1 of 4

Next

Compare
BK140H

COMPARE

BK140H

Description
BK140H V-BELT PULLEY ; 1 GROOVES 13-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK140H

BDI # 738082

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.75
Outside Diameter - Millimeter: 349.25
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586823
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
80A41

COMPARE

80A41

Description
80A41 ROLLER CHAIN SPROCKET ; 41T 13.630" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A41

BDI # 747537

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.064

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B84

COMPARE

40B84

Description
40B84 ROLLER CHAIN SPROCKET ; 84T 13.660" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B84

BDI # 744783

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.372

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.663
Pitch Diameter - Millimeter: 339.65
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A27

COMPARE

120A27

Description
120A27 ROLLER CHAIN SPROCKET ; 27T 13.730" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A27

BDI # 740963

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.921

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.734
Pitch Diameter - Millimeter: 328.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B41

COMPARE

80B41

Description
80B41 ROLLER CHAIN SPROCKET ; 41T 13.630" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B41

BDI # 747940

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.064

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY