Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Outside Diameter - Millimeter:
349.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586823
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
3B136SK
Description
3B136SK V-BELT PULLEY ; 13.95" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B136SK
BDI # 742963
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588020
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
14SC78
Description
14SC78 SLEEVE CPLG FLANGE ; 14 CPLG SIZE SPACER CAST IRON
Part # 14SC78
BDI # 615498
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
14S P/B
Description
14S P/B SLEEVE CPLG FLANGE ; 13-7/8" OD HUB 7-1/2" HUB
Part # 14S P/B
BDI # 615496
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
14S 2 7/8
Description
14S 2 7/8 SLEEVE CPLG FLANGE ; 2-7/8" BORE 13-7/8" OD 7-1/2" HUB
Part # 14S 2 7/8
BDI # 615497
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs