Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 2500RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
508600In-Lbs
Width - Inch:
12.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
HercuFlex | Flanged | 2500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Width - Inch:
12.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
HercuFlex | Flanged | 2500RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Width - Inch:
12.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
320.802
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | 4300RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
551300In-Lbs
Width - Inch:
12.63
F 5E SLEEVE WITH O-RING
Description
F 5E COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400228
BDI # 597499
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
434700In-Lbs
Width - Inch:
12.38