Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
16.593
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Simplex Type
Global Part Number GPN:
569222
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
D140B30H
Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B30
BDI # 17160039
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Global Part Number GPN:
572457
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
16.593
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.67
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35925
Pitch Diameter - Millimeter:
421.45
Mounting Method:
Rough Bore
80BS54 1 1/2
Description
80BS54 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS54 1 1/2
BDI # 625053
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Global Part Number GPN:
34961
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
160J26H
Description
160J26H ROLLER CHAIN SPROCKET ; 2" P 26T HT BORE FOR J BUSHING
Part # 160J26H
BDI # 616066
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31319
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed