Page 1 of 3

Next

Compare
80QD54-SF

COMPARE

80QD54-SF

Description
80QD54-SF ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.77" SF BUSHING

POWERDRIVE LLC

Part # 80QD54-SF

BDI # 747999

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80A54

COMPARE

80A54

Description
80A54 ROLLER CHAIN SPROCKET ; 54T 17.770" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A54

BDI # 747548

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS54-2-3/16

COMPARE

80BS54-2-3/16

Description
80BS54-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 2-3/16" BORE

POWERDRIVE LLC

Part # 80BS54-2-3/16

BDI # 747886

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 436.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80B54

COMPARE

80B54

Description
80B54 ROLLER CHAIN SPROCKET ; 54T 17.770" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B54

BDI # 747951

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS54-1-5/8

COMPARE

80BS54-1-5/8

Description
80BS54-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 80BS54-1-5/8

BDI # 747882

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 436.84
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY